Zoro Homepage

3/4" Drive Impact Extension, SAE, 1 pcs

  • Mfr # 6910

  • Zoro # G8205976


product price: $81.49
/ea
Free Shipping & Returns

Key Features

Finish
Black Oxide
Drive Size
3/4"
SAE or Metric
SAE
Number of Pieces
1
Standards
ASME B107.110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6910
Zoro #
G8205976
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Drive Size
3/4"
Output Drive Size
3/4 in
Input Drive Size
3/4 in

Description

Product details about the WRIGHT TOOL - 6910 Impact Socket Extension.
Impact socket extensions are essential tools in mechanical and automotive work, designed to extend the reach of impact sockets for use with powered impact wrenches. These extensions are constructed with heavy-duty materials, often featuring a robust steel build, to withstand the high torque generated by impact tools. The primary purpose of impact socket extensions is to provide access to hard-to-reach areas, allowing mechanics and technicians to efficiently tighten or loosen fasteners in various applications without compromising on durability or performance.
The WRIGHT TOOL - 6910 Impact Socket Extension is a standard socket extension with SAE measurement type. It features an input drive size of 3/4 inch and output drive size of the same dimension, making it suitable for use with 3/4" sockets and ratchets. The male output drive shape is square, matching the female input drive shape which also has a square design. This product's overall length measures at 10 inches, providing ample reach for various tasks.
Constructed from alloy steel, this impact socket extension exhibits durability and strength to withstand high-impact operations. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. A notable feature includes a pin hole that works in conjunction with the included retaining ring to secure your sockets firmly during use.
This single-piece tool adheres to ASME B107.110 standards, indicating its reliable performance under demanding conditions. Although it does not offer non-sparking or insulated properties, it is rated for impact usage which makes it adequate for heavy-duty applications where forceful torque is applied frequently. Please note that this item does not have locking capabilities; however, its compatibility with other tools designed for similar measurements ensures seamless integration into your existing toolset.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.