Zoro Homepage

3/4" Drive Impact Extension, SAE, 1 pcs

  • Mfr # 6913

  • Zoro # G8154465


product price: $84.29
/ea
Free Shipping & Returns

Key Features

Finish
Black Oxide
Drive Size
3/4"
SAE or Metric
SAE
Number of Pieces
1
Drive Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6913
Zoro #
G8154465
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13 in
Drive Size
3/4"
Output Drive Size
3/4 in
Input Drive Size
3/4 in

Details

Item
Impact Extension
Finish
Black Oxide
SAE or Metric
SAE
Number of Pieces
1
Drive Type
Square
Impact Rated
Yes
Standards
ASME B107.110
Features
With Pin Hole
Includes
Retaining Ring
For Use With
3/4" Sockets/Ratchets
Material
Alloy Steel
Measurement Type
SAE
Locking
No
Output Drive Shape
Square
Insulated
No
Non-Sparking
No
Input Drive Shape
Square
Output Drive Gender
Male
Input Drive Gender
Female
Socket Extension Type
Standard
Includes Locking
Locking Not Included
Socket Extension Style
Standard
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated

Description

Product details about the WRIGHT TOOL - 6913 Impact Socket Extension.
Impact socket extensions are essential tools in mechanical and automotive work, designed to extend the reach of impact sockets for use with powered impact wrenches. These extensions are constructed with heavy-duty materials, often featuring a robust steel build, to withstand the high torque generated by impact tools. The primary purpose of impact socket extensions is to provide access to hard-to-reach areas, allowing mechanics and technicians to efficiently tighten or loosen fasteners in various applications without compromising on durability or performance.
The WRIGHT TOOL - 6913 Impact Socket Extension is a standard type socket extension designed for use with 3/4" sockets and ratchets. It features an overall length of 13 inches, making it suitable for tasks requiring extended reach. The input drive size and output drive size are both 3/4 in, adhering to SAE measurement types. This tool has a square-shaped input drive shape and output drive shape, which aligns with its male output drive gender and female input drive gender.
Crafted from alloy steel, this impact socket extension exhibits robustness that can withstand high-impact applications. Its black oxide finish adds an extra layer of durability against wear and tear while also providing resistance to corrosion. A notable feature of this product is the inclusion of a pin hole, which offers additional utility depending on your needs.
This single-piece set includes a retaining ring but does not have locking capabilities. Despite not being insulated or non-sparking, it meets ASME B107.110 standards indicating its suitability for professional use cases involving square drives sized at 3/4". In summary, the WRIGHT TOOL - 6913 Impact Socket Extension provides reliable performance built to handle demanding tasks within its specified compatibility range.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.