Zoro Homepage

3/4 " Drive Impact Socket Deep Socket, black oxide, 15/16 in

  • Mfr # 6930

  • Zoro # G8075961


product price: $29.29
/ea

Key Features

Drive Size
3/4 in
Overall Length
3 7/64 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6930
Zoro #
G8075961
UPC #
00076799069306
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
15/16 in
Overall Length
3 7/64 in
Socket Depth
Deep
Socket Size
15/16 in
Socket Length
3 7/64 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Impact Rated
Yes
Category Type
Impact Socket
Drive Type
Impact
Socket Type
Deep Impact
Standards
ASME B107.110
Output Type
6 pt
Features
1-5/8 in Outside Diameter
Material
Hot Forged Alloy Steel
Measurement Type
SAE
Non-Magnetic
Yes
Non-Sparking
No
Socket Shape
6-Point
Bolt Clearance
19/32 in
Insulated
No
Tether Ready
No
Locking
No
Compatible Fastener Type
Bolts
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket
Includes Locking
Locking Not Included

Description

Impact Socket, Socket Size 15/16 in, 6-Point, Hot Forged Alloy Steel, Black Oxide, Deep, Impact, Drive Size 3/4 in, SAE, Impact Rated Yes, Bolt Clearance 19/32 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.