Zoro Homepage

3/4 " Drive Impact Socket Deep Socket, black oxide, 27 mm

  • Mfr # 69-27MM

  • Zoro # G7993413


product price: $31.99
/ea

Key Features

Drive Size
3/4 in
Overall Length
88.9 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69-27MM
Zoro #
G7993413
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
27mm
Overall Length
88.9 mm
Socket Depth
Deep
Socket Size
27 mm
Socket Length
88.9 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Category Type
Impact Socket
Impact Rated
Yes
Socket Type
Deep Impact
Material
Hot Forged Alloy Steel
Standards
ASME B107.110
Output Type
6 pt
Drive Type
Impact
Measurement Type
Metric
Tether Ready
No
Locking
No
Compatible Fastener Type
Bolts
Bolt Clearance
63.1 mm
Insulated
No
Non-Magnetic
Yes
Non-Sparking
No
Socket Shape
6-Point
Tether Status
Not Tether Capable
Product Type
Impact Socket
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included

Description

Impact Socket, Socket Size 27 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Deep, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Bolt Clearance 63.1 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.