Zoro Homepage

3/4 " Drive Impact Socket Deep Socket, black oxide, 3/4 in

  • Mfr # 6974

  • Zoro # G7959917


product price: $39.99
/ea

Key Features

Drive Size
3/4 in
Overall Length
3 1/4 in
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6974
Zoro #
G7959917
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
3/4 in
Overall Length
3 1/4 in
Socket Depth
Deep
Socket Length
3 1/4 in
Socket Size
3/4 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Drive Type
Impact
Output Type
Double Hex
Category Type
Impact Socket
Impact Rated
Yes
Socket Type
Deep Impact
Standards
ASME B107.110
Measurement Type
SAE
Bolt Clearance
7/16 in
Locking
No
Non-Sparking
No
Tether Ready
No
Non-Magnetic
Yes
Insulated
No
Socket Shape
12-Point
Compatible Fastener Type
Bolts
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Product Type
Impact Socket
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included

Description

Product details about the WRIGHT TOOL - 6974 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 6974 Impact Socket is a robust tool designed for heavy-duty applications. With a socket size of 3/4 in and an overall length of 3 1/4 in, this impact socket offers deep reach to accommodate various tasks. The measurement type is SAE, making it suitable for use with corresponding fastener sizes. Its drive size also measures at 3/4 in, providing adequate compatibility with similar-sized tools.
Crafted from durable alloy steel, the WRIGHT TOOL - 6974 Impact Socket is built to withstand high-impact operations. It features a black oxide finish that enhances its durability and resistance against wear and tear. This impact socket has been constructed as per ASME B107.110 standards, indicating its quality and reliability.
This deep impact socket comes with a double hex output type and boasts a twelve-point socket shape which provides ample contact area with fasteners thereby reducing the risk of slippage during use. It's compatible with bolt-type fasteners having clearance up to 7/16 in. Despite being non-sparking and non-insulated, it's rated for impacts which makes it suitable for high torque applications where standard sockets might fail.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.