Zoro Homepage

3/4 " Drive Impact Socket Deep Socket, black oxide, 7/8 in

  • Mfr # 6978

  • Zoro # G7967985


product price: $36.69
/ea

Key Features

Drive Size
3/4 in
Overall Length
3 1/4 in
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6978
Zoro #
G7967985
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
7/8 in
Overall Length
3 1/4 in
Socket Depth
Deep
Socket Size
7/8 in
Socket Length
3 1/4 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
Output Type
Double Hex
Material
Hot Forged Alloy Steel
Standards
ASME B107.110
Impact Rated
Yes
Socket Type
Deep Impact
Category Type
Impact Socket
Drive Type
Impact
Measurement Type
SAE
Socket Shape
12-Point
Bolt Clearance
1/2 in
Tether Ready
No
Compatible Fastener Type
Bolts
Non-Magnetic
Yes
Insulated
No
Locking
No
Non-Sparking
No
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Product Type
Impact Socket
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall

Description

Impact Socket, Socket Size 7/8 in, 12-Point, Hot Forged Alloy Steel, Black Oxide, Deep, Impact, Drive Size 3/4 in, SAE, Impact Rated Yes, Bolt Clearance 1/2 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.