Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 " Drive Impact Socket Deep Socket, black oxide, Steel, 1 in

  • Mfr # 6982

  • Zoro # G7992966


product price: $36.39
/ea

Key Features

Drive Size
3/4 in
Overall Length
3 1/4 in
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6982
Zoro #
G7992966
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
1 in
Overall Length
3 1/4 in
Socket Depth
Deep
Socket Length
3 1/4 in
Socket Size
1 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
Category Type
Impact Socket
Material
Hot Forged Alloy Steel
Impact Rated
Yes
Drive Type
Impact
Output Type
Double Hex
Standards
ASME B107.110
Socket Type
Deep Impact
Measurement Type
SAE
Tether Ready
No
Compatible Fastener Type
Bolts
Non-Magnetic
Yes
Non-Sparking
No
Socket Shape
12-Point
Insulated
No
Bolt Clearance
17/32 in
Locking
No
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket

Description

Impact Socket, Socket Size 1 in, 12-Point, Hot Forged Alloy Steel, Black Oxide, Deep, Impact, Drive Size 3/4 in, SAE, Impact Rated Yes, Bolt Clearance 17/32 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.