Zoro Homepage

3/4 " Drive Impact Socket Standard Socket, black oxide, 1 1/4 in

  • Mfr # 6840

  • Zoro # G8318511


product price: $24.79
/ea

Key Features

Drive Size
3/4 in
Overall Length
2 1/8 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6840
Zoro #
G8318511
UPC #
00076799068408
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
1-1/4 in
Overall Length
2 1/8 in
Socket Depth
Standard
Socket Size
1 1/4 in
Socket Length
2 1/8 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Standards
ASME B107.110
Output Type
6 pt
Material
Hot Forged Alloy Steel
Drive Type
Impact
Category Type
Impact Socket
Impact Rated
Yes
Socket Type
Standard Impact
Measurement Type
SAE
Compatible Fastener Type
Bolts
Locking
No
Non-Magnetic
Yes
Non-Sparking
No
Insulated
No
Tether Ready
No
Bolt Clearance
1 1/32 in
Socket Shape
6-Point
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Product Type
Impact Socket
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated

Description

Product details about the WRIGHT TOOL - 6840 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 6840 Impact Socket is a standard impact socket with an SAE measurement type. It features a socket size of 1-1/4 in, making it suitable for use with bolts of corresponding sizes. The drive size is 3/4 in and the overall length of the socket is 2-1/8 in, providing adequate bolt clearance at 1-3/64 in. This tool has been designed to accommodate standard depth applications.
Crafted from durable alloy steel, this impact socket offers robustness and longevity for various types of work. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. The six-point shape ensures a better grip on fasteners, reducing the risk of rounding them off during operation.
This non-magnetic tool falls under the category type 'Impact Socket' and meets ASME B107.110 standards, indicating its suitability for high-torque applications as it's rated for impacts. However, please note that this product does not feature any locking or tethering capabilities nor insulation properties; it's also not classified as non-sparking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.