Zoro Homepage

3/4 " Drive Impact Socket Standard Socket, black oxide, 1 1/8 in

  • Mfr # 6836

  • Zoro # G8274813


product price: $21.29
/ea

Key Features

Drive Size
3/4 in
Overall Length
2 1/8 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6836
Zoro #
G8274813
UPC #
00076799068361
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
1-1/8 in
Overall Length
2 1/8 in
Socket Depth
Standard
Socket Length
2 1/8 in
Socket Size
1 1/8 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Drive Type
Impact
Standards
ASME B107.110
Impact Rated
Yes
Output Type
6 pt
Material
Hot Forged Alloy Steel
Category Type
Impact Socket
Socket Type
Standard Impact
Measurement Type
SAE
Locking
No
Compatible Fastener Type
Bolts
Bolt Clearance
1 3/32 in
Non-Magnetic
Yes
Insulated
No
Non-Sparking
No
Tether Ready
No
Socket Shape
6-Point
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Product Type
Impact Socket
Includes Locking
Locking Not Included

Description

Product details about the WRIGHT TOOL - 6836 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 6836 Impact Socket is a standard-sized tool with an overall length of 2 1/8 inches and a socket size of 1 1/8 inches. It features a drive size of 3/4 inch, making it suitable for various applications that require SAE measurements. The socket depth is standard, designed to accommodate bolts with a clearance of up to 1-3/32 inches. This impact-rated socket has six points, providing adequate grip and torque for fastening tasks.
Constructed from durable alloy steel, the WRIGHT TOOL - 6836 Impact Socket is built to withstand high-impact operations. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. Despite being non-insulated and non-sparking, this tool maintains its non-magnetic properties which can be beneficial in certain work scenarios.
This impact socket adheres to ASME B107.110 standards, demonstrating its quality and reliability in professional settings. While it's not tether ready or locking-enabled, it's compatible with impact drive types and specifically designed for use with bolt-type fasteners. As such, the WRIGHT TOOL - 6836 Impact Socket makes a practical addition to any toolbox or workshop where SAE measurement type tools are frequently used.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.