Zoro Homepage

3/4 " Drive Impact Socket Standard Socket, black oxide, 1 in

  • Mfr # 6832

  • Zoro # G7973271


product price: $21.89
/ea

Key Features

Drive Size
3/4 in
Overall Length
2 1/8 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6832
Zoro #
G7973271
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
1 in
Overall Length
2 1/8 in
Socket Depth
Standard
Socket Length
2 1/8 in
Socket Size
1 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Output Type
6 pt
Impact Rated
Yes
Material
Hot Forged Alloy Steel
Standards
ASME B107.110
Socket Type
Standard Impact
Drive Type
Impact
Category Type
Impact Socket
Measurement Type
SAE
Socket Shape
6-Point
Bolt Clearance
17/32 in
Non-Sparking
No
Locking
No
Non-Magnetic
Yes
Insulated
No
Compatible Fastener Type
Bolts
Tether Ready
No
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included

Description

Impact Socket, Socket Size 1 in, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 3/4 in, SAE, Impact Rated Yes, Bolt Clearance 17/32 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.