Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 " Drive Impact Socket Standard Socket, black oxide, 15/16 in

  • Mfr # 67H30

  • Zoro # G7960452


product price: $23.79
/ea

Key Features

Drive Size
3/4 in
Overall Length
2 1/8 in
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67H30
Zoro #
G7960452
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
15/16 in
Overall Length
2 1/8 in
Socket Depth
Standard
Socket Length
2 1/8 in
Socket Size
15/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
Standards
ASME B107.110
Category Type
Impact Socket
Impact Rated
Yes
Socket Type
Standard Impact
Output Type
Double Hex
Material
Hot Forged Alloy Steel
Drive Type
Impact
Measurement Type
SAE
Locking
No
Socket Shape
12-Point
Compatible Fastener Type
Bolts
Insulated
No
Non-Magnetic
Yes
Bolt Clearance
19/32 in
Tether Ready
No
Non-Sparking
No
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Product Type
Impact Socket
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable

Description

Product details about the WRIGHT TOOL - 67H30 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 67H30 Impact Socket is a standard impact socket designed for SAE measurements. With a socket size of 15/16 in and an overall length of 2 1/8 in, this tool provides adequate dimensions for various applications. The drive size is set at 3/4 in, suitable for many common tasks. This item also features a bolt clearance of 19/32 in, allowing it to accommodate bolts with ease.
Constructed from robust alloy steel, the WRIGHT TOOL - 67H30 Impact Socket offers durability and longevity. It's finished with black oxide which enhances its resistance to wear and tear over time. The socket shape is a versatile 12-point design that can handle multiple fastener types including bolts. Despite being non-sparking and non-magnetic, this tool maintains its functionality without compromising on performance.
This impact-rated socket adheres to ASME B107.110 standards indicating its quality build and reliability for your needs. However, please note that it does not feature locking or tether ready capabilities nor is it insulated; these factors should be considered based on your specific requirements before purchase.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.