Zoro Homepage

3/4 " Drive Impact Socket Standard Socket, black oxide, 2 1/16 in

  • Mfr # 6890

  • Zoro # G8231361


product price: $47.19
/ea

Key Features

Drive Size
3/4 in
Overall Length
2 7/8 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6890
Zoro #
G8231361
UPC #
00076799068903
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
2-1/16 in
Overall Length
2 7/8 in
Socket Depth
Standard
Socket Length
2 7/8 in
Socket Size
2 1/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Drive Type
Impact
Category Type
Impact Socket
Output Type
6 pt
Standards
ASME B107.110
Socket Type
Standard Impact
Impact Rated
Yes
Material
Hot Forged Alloy Steel
Measurement Type
SAE
Locking
No
Non-Magnetic
Yes
Non-Sparking
No
Bolt Clearance
1 17/32 in
Insulated
No
Compatible Fastener Type
Bolts
Tether Ready
No
Socket Shape
6-Point
Fastener-Holding Type
Friction
Product Type
Impact Socket
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated

Description

Product details about the WRIGHT TOOL - 6890 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 6890 Impact Socket is a standard impact socket designed for SAE measurements. With a socket size of 2 1/16 in and an overall length of 2 7/8 in, it provides adequate bolt clearance at 1 35/64 in. This tool features a six-point socket shape, suitable for working with compatible fastener types such as bolts.
Constructed from robust alloy steel, this impact socket is built to withstand the rigors of heavy-duty use. Its black oxide finish not only enhances its durability but also reduces glare, making it more comfortable to work with during long hours on the job site. The tool's drive type is specifically designed for impacts and has been rated accordingly.
This non-magnetic product comes with a drive size of 3/4 in and an output type of six points. It adheres to ASME B107.110 standards, ensuring that you're getting a reliable piece of equipment that meets industry norms. Please note that while this item is tether ready, it does not feature locking capabilities nor insulation or spark resistance properties.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.