Zoro Homepage

3/4 " Drive Impact Socket Standard Socket, black oxide, 24 mm

  • Mfr # 67H-24MM

  • Zoro # G8217255


product price: $23.19
/ea

Key Features

Drive Size
3/4 in
Overall Length
50.8 mm
SAE or Metric
Metric
Number of Points
12
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67H-24MM
Zoro #
G8217255
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
24mm
Overall Length
50.8 mm
Socket Depth
Standard
Socket Length
50.8 mm
Socket Size
24 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
12
Finish
Black Oxide
Standards
ASME B107.110
Impact Rated
Yes
Category Type
Impact Socket
Material
Hot Forged Alloy Steel
Socket Type
Standard Impact
Drive Type
Impact
Output Type
Double Hex
Measurement Type
Metric
Insulated
No
Compatible Fastener Type
Bolts
Bolt Clearance
14.3 mm
Locking
No
Socket Shape
12-Point
Tether Ready
No
Non-Magnetic
Yes
Non-Sparking
No
Tether Status
Not Tether Capable
Product Type
Impact Socket
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated

Description

Impact Socket, Socket Size 24 mm, 12-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Bolt Clearance 14.3 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.