Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 " Drive Impact Socket Standard Socket, black oxide, 46 mm

  • Mfr # 67H-46MM

  • Zoro # G7873887


product price: $31.99
/ea

Key Features

Drive Size
3/4 in
Overall Length
66.7 mm
SAE or Metric
Metric
Number of Points
12
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67H-46MM
Zoro #
G7873887
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
46mm
Overall Length
66.7 mm
Socket Depth
Standard
Socket Size
46 mm
Socket Length
66.7 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
12
Finish
Black Oxide
Standards
ASME B107.110
Material
Hot Forged Alloy Steel
Category Type
Impact Socket
Output Type
Double Hex
Socket Type
Standard Impact
Impact Rated
Yes
Drive Type
Impact
Measurement Type
Metric
Non-Magnetic
Yes
Locking
No
Socket Shape
12-Point
Non-Sparking
No
Insulated
No
Compatible Fastener Type
Bolts
Tether Ready
No
Bolt Clearance
35.1 mm
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Product Type
Impact Socket
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable

Description

Impact Socket, Socket Size 46 mm, 12-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Bolt Clearance 35.1 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.