Zoro Homepage

3/4 " Drive Impact Socket Standard Socket, black oxide, Steel, 1 13/16 in

  • Mfr # 6858

  • Zoro # G8102096


product price: $32.89
/ea

Key Features

Drive Size
3/4 in
Overall Length
2 5/8 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6858
Zoro #
G8102096
UPC #
00076799068583
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
1-13/16 in
Overall Length
2 5/8 in
Socket Depth
Standard
Socket Size
1 13/16 in
Socket Length
2 5/8 in

Description

Product details about the WRIGHT TOOL - 6858 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 6858 Impact Socket is a standard impact socket with a size of 1-13/16 in. It features a drive size of 3/4 in and an overall length of 2 5/8 in, making it suitable for various applications. The socket depth is standard, providing adequate bolt clearance at 1 3/8 in. This tool adheres to the SAE measurement type and has been designed with a six-point socket shape, which can be used effectively with compatible fastener types such as bolts.
Constructed from alloy steel, this impact socket offers durability and longevity. Its black oxide finish adds an extra layer of protection against wear and tear while maintaining its non-magnetic properties. Despite not being insulated or tether ready, the WRIGHT TOOL - 6858 Impact Socket meets ASME B107.110 standards indicating its quality build.
This product falls under the category type 'Impact Socket' and is indeed rated for impact use. With no locking feature but equipped with an output type of six points, this tool provides versatility for different tasks without compromising on performance or reliability. Please note that this item does not have non-sparking capabilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.