Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 " Drive Impact Socket Standard Socket, black oxide, Steel, 1 3/16 in

  • Mfr # 67H38

  • Zoro # G8007124


product price: $24.89
/ea

Key Features

Drive Size
3/4 in
Overall Length
2 1/8 in
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67H38
Zoro #
G8007124
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
1-3/16 in
Overall Length
2 1/8 in
Socket Depth
Standard
Socket Length
2 1/8 in
Socket Size
1 3/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
Output Type
Double Hex
Impact Rated
Yes
Material
Hot Forged Alloy Steel
Category Type
Impact Socket
Standards
ASME B107.110
Socket Type
Standard Impact
Drive Type
Impact
Measurement Type
SAE
Locking
No
Compatible Fastener Type
Bolts
Tether Ready
No
Non-Magnetic
Yes
Socket Shape
12-Point
Non-Sparking
No
Insulated
No
Bolt Clearance
1 1/16 in
Product Type
Impact Socket
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable

Description

Product details about the WRIGHT TOOL - 67H38 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 67H38 Impact Socket is a standard depth socket with an overall length of 2 1/8 inches. It features a socket size of 1-3/16 inches and a drive size of 3/4 inch, making it suitable for various applications that require SAE measurements. The bolt clearance stands at 1-1/16 inches, providing adequate space for handling bolts effectively.
Constructed from alloy steel, this impact socket offers durability and longevity. Its black oxide finish not only enhances its aesthetic appeal but also adds to its resistance against wear and tear. This product has been designed as per the ASME B107.110 standards, ensuring reliable performance in different conditions.
This impact-rated tool comes with a double hex output type and is compatible with bolts fastener type. With its non-magnetic property, you can use it around electronic devices without worrying about magnetic interference. Despite being non-insulated and not tether-ready, this tool maintains its utility in diverse scenarios due to its robust construction and design features like the standard impact socket type and the versatile 12-point shape.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.