Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 " Drive Impact Socket Standard Socket, black oxide, Steel, 22 mm

  • Mfr # 67H-22MM

  • Zoro # G8443601


product price: $19.79
/ea

Key Features

Drive Size
3/4 in
Overall Length
50.8 mm
SAE or Metric
Metric
Number of Points
12
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67H-22MM
Zoro #
G8443601
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
22mm
Overall Length
50.8 mm
Socket Depth
Standard
Socket Size
22 mm
Socket Length
50.8 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
12
Finish
Black Oxide
Drive Type
Impact
Socket Type
Standard Impact
Standards
ASME B107.110
Impact Rated
Yes
Category Type
Impact Socket
Output Type
Double Hex
Material
Hot Forged Alloy Steel
Measurement Type
Metric
Tether Ready
No
Bolt Clearance
14.3 mm
Locking
No
Insulated
No
Socket Shape
12-Point
Non-Magnetic
Yes
Compatible Fastener Type
Bolts
Non-Sparking
No
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Product Type
Impact Socket
Includes Thin Wall
No Thin Wall

Description

This Wright Tool 22mm Metric Impact Socket is the perfect tool for high-torque applications. It has a black oxide finish and 12 points, which provide you with extra grip and leverage when working on tough jobs. The socket has a double hex output type, allowing you to use both sides of the socket with impact tools. With a size of 22mm, this metric impact socket fits 3/4" drive impacts. It is made from alloy steel that is heat treated for durability and strength. The Wright Tool 22mm Impact Socket is the tool you need to get through your next project with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.