Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Drive Slugging Wrench Adaptor, SAE, 1 pcs, Black Oxide

  • Mfr # 1901

  • Zoro # G8228306


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
1
Finish
Black Oxide
Overall Length
11 1/2 in
Features
4141 Wright Alloy Steel
Standards
ASME B107.110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1901
Zoro #
G8228306
UPC #
076799019011
Country of Origin
United States

Dimensions

Drive Size
3/4"
Overall Length
11 1/2 in
Output Drive Size
3/4"

Details

Item
Slugging Wrench Adaptor
Number of Pieces
1
Finish
Black Oxide
Features
4141 Wright Alloy Steel
Standards
ASME B107.110
For Use With
Wrenches
SAE or Metric
SAE
Handle Type
None
Material
Alloy Steel
Ratcheting
No
Non-Sparking
No
Insulated
No
Non-Magnetic
No
Handle Shape
Straight
Corrosion Resistant
No
Grip Style
Smooth
Tether Ready
No
Head Type
Standard
Corrosion-Resistance
Not Corrosion-Resistant
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Not Included

Description

Slugging Wrench Adapter, Drive Size 3/4 in, Alloy Steel, Black Oxide, Overall Length 11 1/2 in, Standard, None, Straight, Smooth, Non-Magnetic No, Tether Ready No, Corrosion Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.