Zoro Homepage

3/4" Drive Socket Set, Metric, 5 pcs

  • Mfr # 607

  • Zoro # G8109771


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4"
Finish
Black Oxide
Number of Pieces
5
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607
Zoro #
G8109771
UPC #
076799006073
Country of Origin
United States

Dimensions

Drive Size
3/4"
Overall Length
11 in
Socket Depth
Standard
Tip Size
14 mm, 17 mm, 19 mm, 22 mm, 24 mm
Container Height
5 in
Container Width
2 in
Container Length
11 in
Tip Size Range
14 mm to 24 mm
Tip Size - Minimum
14 mm

Details

Item
Socket Set
Finish
Black Oxide
Number of Pieces
5
Measurement Type
Metric
SAE or Metric
Metric
Includes
(5) 14mm, 22mm, 17mm, 24mm, 19mm,; Cardboard Carton
Standards
ASME B107.116
Drive Type
Hex
Impact Rated
Yes
Sockets Included
14 mm, 17 mm, 19 mm, 22 mm, 24 mm
Tip Style
Hex
Material
Alloy Steel
Insulated
No
Tether Ready
No
Magnetized Tip
No
Non-Sparking
No
Piece Count Range
2 to 25
Locking
No
Replaceable Insert
Yes
Container Type
Box
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Insert Capable
Replaceable Insert
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable

Description

Impact Socket Bit Set, Tip Size 14 mm, 17 mm, 19 mm, 22 mm, 24 mm, Tip Style Hex, Overall Length 11 in, Drive Size 3/4 in, Number of Pieces 5, Alloy Steel, Black Oxide, Metric, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.