Zoro Homepage

3/4" Drive Socket Set, SAE, 5 pcs

  • Mfr # 606

  • Zoro # G8443041


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4"
Finish
Black Oxide
Number of Pieces
5
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606
Zoro #
G8443041
UPC #
076799006066
Country of Origin
United States

Dimensions

Drive Size
3/4"
Tip Size
1 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
Overall Length
11 in
Socket Depth
Standard
Container Length
11 in
Container Height
5 in
Container Width
2 in
Tip Size Range
1 in to 9/16 in
Tip Size - Minimum
9/16 in

Details

Item
Socket Set
Finish
Black Oxide
Number of Pieces
5
Measurement Type
SAE
SAE or Metric
SAE
Includes
(5)Set Includes: 9/16", 7/8", 5/8", 1", 3/4"; Cardboard Carton
Impact Rated
Yes
Drive Type
Hex
Standards
ASME B107.114
Sockets Included
1 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
Material
Alloy Steel
Tip Style
Hex
Insulated
No
Replaceable Insert
Yes
Container Type
Box
Piece Count Range
2 to 25
Tether Ready
No
Non-Sparking
No
Magnetized Tip
No
Locking
No
Includes Locking
Locking Not Included
Replaceable Insert Capable
Replaceable Insert
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
Impact Rated Status
Impact Rated

Description

Wright 606 3/4 in. Drive Socket Set is a comprehensive set of impact bit sockets for various applications. These sockets can be used across an extensive range of products and product categories. The socket set comes with 5 pieces that include 1 in, 3/4 in, 5/8 in, 7/8 in and 9/16 in sizes. Each socket has a black oxide finish and comes complete with its corresponding size tip size. Their alloy steel material makes them durable and ensures they have a long life span. They are designed to reach into tight spots to provide control when needed. If you need the Wright 606 3/4 in Drive Socket Set for your repair or maintenance project, then this is the tool kit you should get your hands on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.