Zoro Homepage

3/4" Drive Socket Set, SAE, 9-Pieces

  • Mfr # 609

  • Zoro # G8007431


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4"
Number of Pieces
9
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
609
Zoro #
G8007431
UPC #
076799006097
Country of Origin
United States

Dimensions

Drive Size
3/4"
Socket Depth
Standard
Socket Size Range
3/4 in to 1-1/4 in
Standard Socket Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in
Container Height
6 in
Container Width
2 in
Container Length
18 in
Standard Socket Style/Size
Standard 6-Point: 1 in, 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in
Socket Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in

Details

Item
Socket Set
Number of Pieces
9
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
Measurement Type
SAE
Includes
(9) Set Includes: 3/4", 1-1/16", 13/16", 1-1/8", 7/8", 1-3/16", 15/16", 1-1/4", 1"; Cardboard Carton
Connection Type
Hex
Drive Type
Impact
Socket Type
6 pt Std.
Sockets Included
1 in, 1-1/16, 1-1/4 in, 1-1/8, 1-3/16, 13/16 in, 15/16 in, 3/4 in, 7/8 in
Standards
ASME B107.112
Impact Rated
Yes
Std. Socket Point Styles Included
6
Insulated
No
Non-Sparking
No
Number of Standard Sockets
9
Locking
No
Compatible Fastener Type
Bolts
Includes Deep Sockets
Deep Sockets Not Included
Non-Magnetic
No
Tether Ready
No
Socket Shape
6-Point
Includes Standard Sockets
Standard Sockets Included
Piece Count Range
2 to 25
Container Type
Box
Includes Drive Tools
No
Includes Flex Sockets
Flex Sockets Not Included
Includes Socket Bits
Socket Bits Not Included
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Flex Socket Count/Style
None
Includes Non-Marring
Non-Marring Not Included
Includes Torx Sockets
Torx Sockets Not Included
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Product Type
Impact Socket Set

Description

Impact Socket Set, Standard Socket Count/Style (9) 6-Point, Standard Socket Style/Size Standard 6-Point: 1 in, 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in, Deep Socket Count/Style None, Flex Socket Count/Style None, Impact, Drive Size 3/4 in, SAE, 6-Point, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.