3/4" Drive Standard Socket, Metric, 24 pcs
Mfr # 624
Zoro # G7932154
product price: $796.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4"
Finish
Chrome
Material
Alloy Steel
SAE or Metric
Metric
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
624
Zoro #
G7932154
UPC #
076799006240
Country of Origin
United States
Dimensions
Drive Size
3/4"
Socket Size Range
19 mm to 60 mm
Socket Depth
Standard
Container Width
4 in
Container Height
6 in
Standard Socket Style/Size
Standard 12-Point: 19 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 35 mm, 36 mm, 38 mm, 41 mm, 42 mm, 46 mm, 50 mm, 54 mm, 55 mm, 58 mm, 60
Socket Size
19 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 35 mm, 36 mm, 38 mm, 41 mm, 42 mm, 46 mm, 50 mm, 54 mm, 55 mm, 58 mm, 60 mm
Standard Socket Size
19 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 35 mm, 36 mm, 38 mm, 41 mm, 42 mm, 46 mm, 50 mm, 54 mm, 55 mm, 58 mm, 60 mm
Container Length
18 in
Description
Socket Set, Standard Socket Count/Style (24) 12-Point, Standard Socket Style/Size Standard 12-Point: 19 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 35 mm, 36 mm, 38 mm, 41 mm, 42 mm, 46 mm, 50 mm, 54 mm, 55 mm, 58 mm, 60, Deep Socket Count/Style None, Flex Socket Count/Style None, Hand, Drive Size 3/4 in, Metric, 6-Point, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.