Zoro Homepage

3/4" Drive Standard Socket SAE 13 Pieces 7/8 in to 1 5/8 in , Chrome

  • Mfr # 614

  • Zoro # G8178834


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4"
Number of Pieces
13
Includes
(11) 3/4" Drive 12 Point Standard Socket: 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-5/8"; (1) Ratchet; (1) 8" Extension; (1) Metal Box
Finish
Chrome
Std. Socket Point Styles Included
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614
Zoro #
G8178834
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/4"
Socket Size Range
7/8 in to 1 5/8 in
Container Length
27 in
Container Width
7 in
Standard Socket Style/Size
Standard 12-Point: 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 5/8 in
Socket Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 1 in, 15/16 in, 7/8 in
Container Height
4 in
Standard Socket Size
7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 5/8 in
Standard Socket Sizes
7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 5/8 in

Details

Item
Standard Socket
Number of Pieces
13
Includes
(11) 3/4" Drive 12 Point Standard Socket: 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-5/8"; (1) Ratchet; (1) 8" Extension; (1) Metal Box
Finish
Chrome
Std. Socket Point Styles Included
12
Ratchets Included
Round Head 24 in
Deep Socket Point Styles Included
None
Standards
ASME B107.110
Sockets Included
(11) Standard 12-Point
Measurement Type
SAE
Tether Capable
Tether Capable
Flex Socket Point Styles Included
None
Impact Rated
Not Impact Rated
Drive Type
Hand
SAE or Metric
SAE
Material
Alloy Steel
Insulated
Not Insulated
Tether Style
Tether Capable
Piece Count Range
2 to 25
Includes Standard Sockets
Standard Sockets Included
Container Type
Box
Number of Geared Teeth
45
Number of Standard Sockets
11
Non-Sparking
No
Locking
Locking Not Included
Tether Ready Drive Tools
Not Tether Capable
Reversing
Reversible
Head Shape
Round
Socket Shape
12-Point
Minimum Arc Swing
8 Degrees
Grip Style
Knurled
Includes Wrenches
Wrenches Not Included
Tether Ready Sockets
Not Tether Capable
Includes Socket Bits
Socket Bits Not Included
Corrosion Resistant
Corrosion-Resistant
Includes Deep Sockets
Deep Sockets Not Included
Includes Flex Sockets
Flex Sockets Not Included
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Corrosion-Resistance
Corrosion-Resistant
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Not Impact Rated
Arc Swing - Minimum
8 Degrees
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Wrenches Included
No
Includes Thin Wall
No Thin Wall

Description

When you need to work on cars, motorcycles and trucks, the Wright Tool 614 3/4 in Drive Standard Socket Set is the tool set you will want to have. The 13-piece socket set comes with a round head ratchet that is 24 in. long. It has an alloy steel construction for added durability and strength. With a 3/4" drive size, this hand socket set can be used with ratchets of different brands. If you are looking for quality tools to get your automotive projects done, then the Wright Tool 614 3/4 in Drive Standard Socket Set is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.