Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Drive Standard Socket SAE 19 Pieces 7/8 in to 2 in , Chrome

  • Mfr # 618

  • Zoro # G8327182


product price: $814.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4"
Includes
(16) 3/4" Drive 12 Point Standard Socket: 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 2"; (1) Ratchet; (1) 8" Extension; (1) Flex Handle; (1) Metal Box
Finish
Chrome
Impact Rated
Not Impact Rated
Std. Socket Point Styles Included
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
618
Zoro #
G8327182
UPC #
00076799006189
Country of Origin
United States

Dimensions

Drive Size
3/4"
Socket Size Range
7/8 in to 2 in
Container Height
4 in
Container Length
29 in
Standard Socket Style/Size
Standard 12-Point: 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 2 in
Standard Socket Size
7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 2 in
Container Width
10 in
Socket Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 11/16 in, 1 13/16 in, 1 3/4 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 1 7/8 in, 1 in, 15/16 in, 2 in, 7/8 in
Standard Socket Sizes
7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 2 in

Details

Item
Standard Socket
Number of Pieces
19
Includes
(16) 3/4" Drive 12 Point Standard Socket: 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 2"; (1) Ratchet; (1) 8" Extension; (1) Flex Handle; (1) Metal Box
Finish
Chrome
Impact Rated
Not Impact Rated
Std. Socket Point Styles Included
12
Ratchets Included
Round Head 24 in
Flex Socket Point Styles Included
None
Standards
ASME B107.110
Measurement Type
SAE
Tether Capable
Tether Capable
Sockets Included
(16) Standard 12-Point
Deep Socket Point Styles Included
None
Material
Alloy Steel
Drive Type
Hand
SAE or Metric
SAE
Insulated
Not Insulated
Tether Style
Tether Capable
Includes Socket Bits
Socket Bits Not Included
Piece Count Range
2 to 25
Includes Standard Sockets
Standard Sockets Included
Includes Deep Sockets
Deep Sockets Not Included
Container Type
Box
Includes Flex Sockets
Flex Sockets Not Included
Tether Ready Sockets
Not Tether Capable
Reversing
Reversible
Grip Style
Knurled
Corrosion Resistant
Corrosion-Resistant
Includes Wrenches
Wrenches Not Included
Number of Geared Teeth
45
Locking
Locking Not Included
Number of Standard Sockets
16
Head Shape
Round
Socket Shape
12-Point
Non-Sparking
No
Tether Ready Drive Tools
Not Tether Capable
Minimum Arc Swing
8 Degrees
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Includes Non-Marring
Non-Marring Not Included
Corrosion-Resistance
Corrosion-Resistant
Fastener-Holding Type
Friction
Arc Swing - Minimum
8 Degrees
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Wrenches Included
No
Includes Thin Wall
No Thin Wall

Description

Socket Wrench Set, Standard Socket Count/Style (16) 12-Point, Standard Socket Style/Size Standard 12-Point: 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 2 in, Deep Socket Count/Style None, Flex Socket Count/Style None, Drive Size 3/4 in, Drive Type Hand, Alloy Steel, Chrome, Impact Rated Not Impact Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.