Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Drive Standard Socket Set Metric 31 Pieces 19 mm to 60 mm , Chrome

  • Mfr # 650

  • Zoro # G8210824


product price: $1,399.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4"
Number of Pieces
31
Includes
(24) 3/4" Drive 12 Point Standard Socket: 19mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 330mm, 31mm, 32mm, 35mm, 36mm, 38mm, 41mm, 42mm, 46mm, 50mm, 54mm, 55mm, 58mm, 60mm; (1) 3/4" Drive Ratchet; (3) Extension: 3-1/2", 8", 16"; (1) 3/4" Drive Flex Handle; (1) Sliding T; (1) Universal; (1) Metal Case
Finish
Chrome
Std. Socket Point Styles Included
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650
Zoro #
G8210824
UPC #
076799006509
Country of Origin
United States

Dimensions

Drive Size
3/4"
Socket Size Range
19 mm to 60 mm
Container Height
4 in
Standard Socket Size
19 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 35 mm, 36 mm, 38 mm, 41 mm, 42 mm, 46 mm, 50 mm, 54 mm, 55 mm, 58 mm, 60 mm
Socket Size
19 in mm, 21 in mm, 22 in mm, 23 in mm, 24 in mm, 25 in mm, 26 in mm, 27 in mm, 28 in mm, 29 in mm, 30 in mm, 31 in mm, 32 in mm, 35 in mm, 36 in mm, 38 in mm, 41 in mm, 42 in mm, 46 in mm, 50 in mm, 54 in mm, 55 in mm, 58 in mm, 60 mm
Container Length
29 in
Container Width
10 in
Standard Socket Style/Size
Standard 12-Point: 19 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 35 mm, 36 mm, 38 mm, 41 mm, 42 mm, 46 mm, 50 mm, 54 mm, 55 mm, 58 mm, 60 mm
Standard Socket Sizes
19 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 35 mm, 36 mm, 38 mm, 41 mm, 42 mm, 46 mm, 50 mm, 54 mm, 55 mm, 58 mm, 60 mm

Details

Item
Standard Socket Set
Number of Pieces
31
Includes
(24) 3/4" Drive 12 Point Standard Socket: 19mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 330mm, 31mm, 32mm, 35mm, 36mm, 38mm, 41mm, 42mm, 46mm, 50mm, 54mm, 55mm, 58mm, 60mm; (1) 3/4" Drive Ratchet; (3) Extension: 3-1/2", 8", 16"; (1) 3/4" Drive Flex Handle; (1) Sliding T; (1) Universal; (1) Metal Case
Finish
Chrome
Std. Socket Point Styles Included
12
Flex Socket Point Styles Included
None
Ratchets Included
Round Head 24 in
Sockets Included
(24) Standard 12-Point
Impact Rated
Not Impact Rated
Standards
ASME B107.110
Deep Socket Point Styles Included
None
Measurement Type
Metric
Tether Capable
Tether Capable
Drive Type
Hand
Material
Alloy Steel
SAE or Metric
Metric
Insulated
Not Insulated
Tether Style
Tether Capable
Grip Style
Knurled
Socket Shape
12-Point
Includes Wrenches
Wrenches Not Included
Head Shape
Round
Reversing
Reversible
Includes Standard Sockets
Standard Sockets Included
Container Type
Box
Non-Sparking
No
Tether Ready Sockets
Not Tether Capable
Minimum Arc Swing
8 Degrees
Number of Geared Teeth
45
Includes Socket Bits
Socket Bits Not Included
Includes Flex Sockets
Flex Sockets Not Included
Tether Ready Drive Tools
Not Tether Capable
Includes Deep Sockets
Deep Sockets Not Included
Piece Count Range
26 to 50
Locking
Locking Not Included
Number of Standard Sockets
24
Corrosion Resistant
Corrosion-Resistant
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Wrenches Included
No
Corrosion-Resistance
Corrosion-Resistant
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Arc Swing - Minimum
8 Degrees
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction

Description

Product details about the WRIGHT TOOL - 650 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The WRIGHT TOOL - 650 Socket Set is a comprehensive collection of metric sockets, designed to accommodate a wide range of sizes from 19 mm to 60 mm. This set includes twenty-four standard 12-point sockets in specific sizes including: 19mm, 21mm, 22mm, 23mm, and so forth up to the largest size at 60mm. The hand drive type allows for manual control during use.
Constructed from durable alloy steel with a chrome finish, this socket set is built for longevity and resistance against corrosion. The knurled grip style provides an enhanced hold during operation while the round head shape contributes to its overall functionality. Despite not being impact rated or insulated, it adheres strictly to ASME B107.110 standards.
This set comes complete with thirty-one pieces housed in a sturdy metal box measuring ten inches in width and four inches in height with a length of twenty-nine inches. It includes additional tools such as one round head ratchet that measures twenty-four inches and three extensions measuring between three-and-a-half inches up to sixteen inches long respectively; plus one flex handle and sliding T-bar for added versatility. Please note that this product does not include deep sockets or flex sockets but does contain tether capable components despite the drive tools themselves not being tether ready.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.