Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Drive Standard Socket Set SAE 31 Pieces 7/8 in to 2 3/8 in , Chrome

  • Mfr # 631

  • Zoro # G8417227


product price: $1,421.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4"
Number of Pieces
31
Includes
(18) 3/4" Drive 12 Point Standard Socket: 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 2", 2-1/16", 2-1/8", 2-3/16", 2-1/4", 2-3/8"; (1) Ratchet; (1) 3-1/2" Extension; (2) Extension: 8", 16"; (1) Flex Handle; (1) Bull Bar; (1) Sliding T; (1) Universal; (1) Metal Box
Finish
Chrome
Flex Socket Point Styles Included
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631
Zoro #
G8417227
UPC #
076799006318
Country of Origin
United States

Dimensions

Drive Size
3/4"
Socket Size Range
7/8 in to 2 3/8 in
Container Height
4 in
Standard Socket Size
7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 9/16 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 2 in, 2 1/16 in, 2 1/8 in, 2 3/16 in, 2 1/4 in, 2 3/8 in
Container Width
10 in
Container Length
29 in
Socket Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 11/16 in, 1 13/16 in, 1 3/16 in, 1 3/4 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 1 7/8 in, 1 9/16 in, 1 in, 15/16 in, 2 1/16 in, 2 1/4 in, 2 1/8 in, 2 3/16 in, 2 3/8 in, 2 in, 7/8 in
Standard Socket Style/Size
Standard 12-Point: 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 9/16 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 2 in, 2-1/16 in, 2-1/8 in, 2-3/16 in, 2-1/4 in, 2-3/8 in
Standard Socket Sizes
7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 9/16 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 2 in, 2 1/16 in, 2 1/8 in, 2 3/16 in, 2 1/4 in, 2 3/8 in

Details

Item
Standard Socket Set
Number of Pieces
31
Includes
(18) 3/4" Drive 12 Point Standard Socket: 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 2", 2-1/16", 2-1/8", 2-3/16", 2-1/4", 2-3/8"; (1) Ratchet; (1) 3-1/2" Extension; (2) Extension: 8", 16"; (1) Flex Handle; (1) Bull Bar; (1) Sliding T; (1) Universal; (1) Metal Box
Finish
Chrome
Flex Socket Point Styles Included
None
Sockets Included
(23) Standard 12-Point
Impact Rated
Not Impact Rated
Tether Capable
Tether Capable
Standards
ASME B107.110
Ratchets Included
Round Head 24 in
Deep Socket Point Styles Included
None
Std. Socket Point Styles Included
12
Measurement Type
SAE
SAE or Metric
SAE
Drive Type
Hand
Material
Alloy Steel
Insulated
Not Insulated
Tether Style
Tether Capable
Includes Deep Sockets
Deep Sockets Not Included
Number of Geared Teeth
45
Container Type
Box
Includes Flex Sockets
Flex Sockets Not Included
Includes Socket Bits
Socket Bits Not Included
Locking
Locking Not Included
Reversing
Reversible
Socket Shape
12-Point
Head Shape
Round
Corrosion Resistant
Corrosion-Resistant
Includes Wrenches
Wrenches Not Included
Tether Ready Sockets
Not Tether Capable
Piece Count Range
26 to 50
Grip Style
Knurled
Includes Standard Sockets
Standard Sockets Included
Non-Sparking
No
Number of Standard Sockets
23
Tether Ready Drive Tools
Not Tether Capable
Minimum Arc Swing
8 Degrees
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Impact Rated Status
Not Impact Rated
Wrenches Included
No
Arc Swing - Minimum
8 Degrees
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Corrosion-Resistance
Corrosion-Resistant
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included

Description

Product details about the WRIGHT TOOL - 631 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The WRIGHT TOOL - 631 Socket Set is a comprehensive collection of standard sockets, designed to cater to a wide range of socket sizes. The set includes 23 standard 12-point sockets ranging from 7/8 in to 2-3/8 in, providing versatility for various tasks. Each socket size is clearly marked and easy to identify, making the selection process straightforward during use.
Crafted from durable alloy steel, this socket set offers long-lasting performance and resistance against corrosion. The chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. With a round head shape and knurled grip style, these tools are built for comfortable handling while delivering efficient torque transfer.
This robust set comes with additional drive tools including a round head ratchet with 45 geared teeth that allows for an arc swing as minimal as eight degrees. Despite being non-insulated and non-sparking, it's worth noting that these tools are not tether capable or impact rated. However, they do come housed in a sturdy metal box measuring 29 inches in length, ten inches wide and four inches high which aids organization and portability.
In total there are thirty-one pieces included within this Standard Socket Set by Wright Tool; eighteen of which are specifically designed for hand-driven applications using the provided three-quarter inch drive tooling accessories such as extensions (of varying lengths), flex handle, bull bar sliding T-handle along with universal joint adapter all conforming to ASME B107.110 standards.
Please note: This product does not include any deep sockets or flex sockets nor does it contain any insulated components or spark-resistant features.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.