3/4 in Drive, 1-13/16" SAE Socket, 12 Points, 3/4" Dr, 1-13/16",
Mfr # 6158
Zoro # G7804097
product price: $38.59
/eaKey Features
Finish
Chrome
Overall Length
2 13/16 in
SAE or Metric
SAE
Number of Points
12
Material
Forged Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6158
Zoro #
G7804097
UPC #
00076799061584
Country of Origin
United States
Dimensions
Drive Size
3/4 in
Size
1-13/16"
Overall Length
2 13/16 in
Socket Depth
Standard
Socket Sizes
1-13/16 in
Details
Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Material
Forged Steel
Drive Type
Square
Tether Capable
Tether Capable
Output Type
12 pt
Standards
ASME B107.110
Socket Type
Standard
Tether Style
Tether Capable
Tether Ready
No
Product Type
Socket
Tether Status
Not Tether Capable
Description
Socket, Forged Steel, Chrome, Standard, Square, Drive Size 3/4 in, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.