Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive, 1-3/16" SAE Socket, 6 Points, 3/4 in. Dr, 1-3/16 in. Hex

  • Mfr # 6538

  • Zoro # G8424814


product price: $33.24
/ea

Key Features

Drive Size
3/4 in
Finish
Chrome
Overall Length
3 1/2 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6538
Zoro #
G8424814
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
1-3/16"
Overall Length
3 1/2 in
Socket Sizes
1-3/16 in
Socket Depth
Deep

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Standards
ASME B107.110
Output Type
6 pt
Drive Type
Square
Category Type
Hex Socket
Tether Capable
Tether Capable
Material
Forged Steel
Socket Type
Deep
Tether Style
Tether Capable
Tether Ready
No

Description

Socket, Forged Steel, Chrome, Deep, Square, Drive Size 3/4 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.