Zoro Homepage

3/4 in Drive, 1-3/8" SAE, Socket, 12 Points, 3/4 in. Dr, 1-3/8 in.,

  • Mfr # 6144

  • Zoro # G8129134


product price: $25.29
/ea

Key Features

Drive Size
3/4 in
Finish
Chrome
Overall Length
2 1/4 in
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6144
Zoro #
G8129134
UPC #
00076799061447
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
1-3/8"
Overall Length
2 1/4 in
Socket Sizes
1-3/8 in
Socket Depth
Standard

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Material
Forged Steel
Standards
ASME B107.110
Socket Type
Standard
Tether Capable
Tether Capable
Drive Type
Square
Output Type
12 pt
Tether Style
Tether Capable
Tether Ready
No
Product Type
Socket
Tether Status
Not Tether Capable

Description

Socket, Forged Steel, Chrome, Standard, Square, Drive Size 3/4 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.