Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive, 1-5/8" SAE Socket, 6 Points, 3/4 in. Dr, 1-5/8 in. Hex

  • Mfr # 6552

  • Zoro # G8345477


product price: $56.99
/ea

Key Features

Drive Size
3/4 in
Finish
Chrome
Overall Length
3 1/2 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6552
Zoro #
G8345477
UPC #
00076799065520
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
1-5/8"
Overall Length
3 1/2 in
Socket Sizes
1-5/8 in
Socket Depth
Deep

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Material
Forged Steel
Standards
ASME B107.110
Tether Capable
Tether Capable
Category Type
Hex Socket
Output Type
6 pt
Drive Type
Square
Socket Type
Deep
Tether Style
Tether Capable
Tether Ready
No
Product Type
Socket
Tether Status
Not Tether Capable

Description

Socket, Forged Steel, Chrome, Deep, Square, Drive Size 3/4 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.