3/4 in Drive, 1-9/16" SAE Socket, 12 Points, 3/4" Dr, 1-9/16",
Mfr # 6150
Zoro # G8115247
product price: $29.99
/eaKey Features
Finish
Chrome
Overall Length
2 7/16 in
SAE or Metric
SAE
Number of Points
12
Material
Forged Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6150
Zoro #
G8115247
UPC #
076799061508
Country of Origin
United States
Dimensions
Drive Size
3/4 in
Size
1-9/16"
Overall Length
2 7/16 in
Socket Depth
Standard
Socket Sizes
1-9/16 in
Details
Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Material
Forged Steel
Tether Capable
Tether Capable
Drive Type
Square
Socket Type
Standard
Output Type
12 pt
Standards
ASME B107.110
Tether Style
Tether Capable
Tether Ready
No
Product Type
Socket
Tether Status
Not Tether Capable
Description
Socket, Forged Steel, Chrome, Standard, Square, Drive Size 3/4 in, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.