
3/4 in Drive, 2-3/8" SAE Socket, 12 Points, 3/4 in. Dr, 2-3/8 in.,
Mfr # 6176
Zoro # G8121644
product price: $89.89
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Overall Length
3 1/32 in
SAE or Metric
SAE
Number of Points
12
Tether Capable
Tether Capable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6176
Zoro #
G8121644
UPC #
00076799061768
Country of Origin
United States
Dimensions
Drive Size
3/4 in
Size
2-3/8"
Overall Length
3 1/32 in
Socket Depth
Standard
Socket Sizes
2-3/8 in
Details
Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Tether Capable
Tether Capable
Socket Type
Standard
Material
Forged Steel
Output Type
12 pt
Standards
ASME B107.110
Drive Type
Square
Tether Style
Tether Capable
Tether Ready
No
Product Type
Socket
Tether Status
Not Tether Capable
Description
Socket, Forged Steel, Chrome, Standard, Square, Drive Size 3/4 in, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.