Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive, 32mm Metric Socket, 12 Points, 3/4 in. Dr, 32mm,

  • Mfr # 61-32MM

  • Zoro # G8357781


product price: $28.69
/ea

Key Features

Drive Size
3/4 in
Finish
Chrome
Overall Length
2 in
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61-32MM
Zoro #
G8357781
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
32mm
Overall Length
2 in
Socket Depth
Standard
Socket Sizes
32mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Standard
Material
Forged Steel
Standards
ASME B107.110
Output Type
12 pt
Tether Capable
Tether Capable
Drive Type
Square
Tether Style
Tether Capable
Tether Ready
No

Description

Socket, Forged Steel, Chrome, Standard, Square, Drive Size 3/4 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.