Zoro Homepage

3/4 in Drive, 35mm Metric Socket, 12 Points, 3/4 in. Dr, 35mm,

  • Mfr # 61-35MM

  • Zoro # G8065337


product price: $28.69
/ea

Key Features

Drive Size
3/4 in
Finish
Chrome
Overall Length
2 in
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61-35MM
Zoro #
G8065337
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
35mm
Overall Length
2 in
Socket Sizes
35mm
Socket Depth
Standard

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Standard
Tether Capable
Tether Capable
Output Type
12 pt
Material
Forged Steel
Drive Type
Square
Standards
ASME B107.110
Tether Style
Tether Capable
Tether Ready
No

Description

Socket, Forged Steel, Chrome, Standard, Square, Drive Size 3/4 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.