Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive, 7/8" SAE Socket, 6 Points, 3/4 in. Dr, 7/8 in., 6 Pt.

  • Mfr # 6528

  • Zoro # G8369033


product price: $29.99
/ea

Key Features

Drive Size
3/4 in
Finish
Chrome
Overall Length
3 1/2 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6528
Zoro #
G8369033
UPC #
00076799065285
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
7/8"
Overall Length
3 1/2 in
Socket Sizes
7/8 in
Socket Depth
Deep

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Drive Type
Square
Material
Forged Steel
Tether Capable
Tether Capable
Standards
ASME B107.110
Output Type
6 pt
Socket Type
Deep
Tether Style
Tether Capable
Tether Ready
No
Product Type
Socket
Tether Status
Not Tether Capable

Description

Socket, Forged Steel, Chrome, Deep, Square, Drive Size 3/4 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.