Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive Impact Socket Deep Socket, black oxide, 1 13/16 in

  • Mfr # 6958

  • Zoro # G7868472


product price: $53.69
/ea

Key Features

Drive Size
3/4 in
Overall Length
3 1/2 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6958
Zoro #
G7868472
UPC #
00076799069580
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
1-13/16 in
Overall Length
3 1/2 in
Socket Depth
Deep
Socket Size
1 13/16 in
Socket Length
3 1/2 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Impact Rated
Yes
Drive Type
Impact
Material
Hot Forged Alloy Steel
Category Type
Impact Socket
Socket Type
Deep Impact
Output Type
6 pt
Standards
ASME B107.110
Measurement Type
SAE
Locking
No
Non-Sparking
No
Compatible Fastener Type
Bolts
Bolt Clearance
2 1/4 in
Non-Magnetic
Yes
Insulated
No
Socket Shape
6-Point
Tether Ready
No
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Product Type
Impact Socket

Description

Product details about the WRIGHT TOOL - 6958 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 6958 Impact Socket is a robust tool designed for use with bolts. It features an SAE measurement type, making it suitable for applications that require this standard. The socket size of 1-13/16 in and the drive size of 3/4 in are built to accommodate specific fastener sizes. With an overall length of 3 1/2 in and a bolt clearance of 2-1/4 in, this deep impact socket provides ample space for working on various tasks.
Crafted from durable alloy steel, the WRIGHT TOOL - 6958 Impact Socket is designed to withstand high torque applications as indicated by its impact-rated attribute. Its black oxide finish not only enhances its aesthetic appeal but also adds a layer of protection against corrosion and wear. This non-magnetic tool has a six-point socket shape which can provide increased torque accuracy when used correctly.
This deep impact socket adheres to ASME B107.110 standards, demonstrating its quality and reliability within the industry. Although it's not tether ready or insulated, nor does it feature locking capabilities or non-sparking attributes, it remains adequate for general usage where these specific features aren't required. The output type is a six-point (6 pt), aligning with the socket shape for consistent performance across tasks involving compatible fasteners.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.