Zoro Homepage

3/4 in Drive Impact Socket Deep Socket, black oxide, 1 3/4 in

  • Mfr # 6956

  • Zoro # G8313243


product price: $46.79
/ea

Key Features

Drive Size
3/4 in
Overall Length
3 1/2 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6956
Zoro #
G8313243
UPC #
00076799069566
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
1-3/4 in
Overall Length
3 1/2 in
Socket Depth
Deep
Socket Size
1 3/4 in
Socket Length
3 1/2 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Drive Type
Impact
Material
Hot Forged Alloy Steel
Category Type
Impact Socket
Socket Type
Deep Impact
Standards
ASME B107.110
Output Type
6 pt
Impact Rated
Yes
Measurement Type
SAE
Non-Magnetic
Yes
Non-Sparking
No
Bolt Clearance
2 9/32 in
Socket Shape
6-Point
Insulated
No
Tether Ready
No
Locking
No
Compatible Fastener Type
Bolts
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Product Type
Impact Socket
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated

Description

Product details about the WRIGHT TOOL - 6956 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 6956 Impact Socket is a robust tool designed for use with bolts. It features a deep socket depth and an overall length of 3 1/2 inches, providing ample bolt clearance at 2 9/32 inches. The socket size is substantial at 1-3/4 inches, making it suitable for larger tasks. This impact socket adheres to the SAE measurement type and has a drive size of 3/4 inch, offering compatibility with various equipment.
Constructed from durable alloy steel, this impact socket is built to withstand high-pressure situations typical in heavy-duty work environments. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. The six-point shape ensures that it can securely grip fasteners without slipping or rounding off corners.
This product falls under the category type 'Impact Socket' and as such, it's rated for impact usage which makes it adequate for jobs requiring high torque power tools. However, please note that this item does not feature insulation or locking capabilities; nor is it non-sparking or tether ready. Despite these factors, the WRIGHT TOOL - 6956 Impact Socket remains non-magnetic – a beneficial attribute when working around metal shavings or other magnetic materials.
In terms of standards compliance, this deep impact socket meets ASME B107.110 guidelines ensuring its quality and reliability in professional settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.