Zoro Homepage

3/4 in Drive Impact Socket Deep Socket, black oxide, 1 in

  • Mfr # 6932

  • Zoro # G7858891


product price: $28.89
/ea

Key Features

Drive Size
3/4 in
Overall Length
3 7/64 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6932
Zoro #
G7858891
UPC #
00076799069320
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
1 in
Overall Length
3 7/64 in
Socket Depth
Deep
Socket Length
3 7/64 in
Socket Size
1 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Drive Type
Impact
Impact Rated
Yes
Output Type
6 pt
Category Type
Impact Socket
Socket Type
Deep Impact
Standards
ASME B107.110
Material
Hot Forged Alloy Steel
Measurement Type
SAE
Insulated
No
Compatible Fastener Type
Bolts
Non-Magnetic
Yes
Bolt Clearance
17/32 in
Tether Ready
No
Non-Sparking
No
Socket Shape
6-Point
Locking
No
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction

Description

Product details about the WRIGHT TOOL - 6932 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 6932 Impact Socket is a robust tool designed for use with bolts. It features a socket size of 1 inch, making it suitable for various applications requiring this measurement type. The socket depth is classified as deep, and the overall length measures at 3 7/64 inches. This SAE (Society of Automotive Engineers) standard tool has a drive size of 3/4 inches and an output type of six points, providing adequate bolt clearance at 35/64 inches.
Constructed from durable alloy steel, the WRIGHT TOOL - 6932 Impact Socket is built to withstand high-impact usage. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. The socket shape is a sturdy six-point design that offers reliable engagement with fasteners to prevent slippage during use.
This impact-rated tool falls under the category type 'Impact Socket' and adheres to ASME B107.110 standards, indicating its quality construction and performance capabilities. Despite being non-insulated, non-magnetic, non-sparking, and not tether-ready or locking in nature; it remains a valuable addition to any toolbox due to its compatibility with impact drive types.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.