Zoro Homepage

3/4 in Drive Impact Socket Deep Socket, black oxide, 13/16 in

  • Mfr # 6976

  • Zoro # G8302016


product price: $35.99
/ea

Key Features

Drive Size
3/4 in
Overall Length
3 1/4 in
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6976
Zoro #
G8302016
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
13/16 in
Overall Length
3 1/4 in
Socket Depth
Deep
Socket Length
3 1/4 in
Socket Size
13/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
Category Type
Impact Socket
Socket Type
Deep Impact
Drive Type
Impact
Impact Rated
Yes
Output Type
Double Hex
Material
Hot Forged Alloy Steel
Standards
ASME B107.110
Measurement Type
SAE
Non-Sparking
No
Compatible Fastener Type
Bolts
Insulated
No
Tether Ready
No
Socket Shape
12-Point
Non-Magnetic
Yes
Bolt Clearance
7/16 in
Locking
No
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket
Includes Non-Marring
Non-Marring Not Included

Description

Product details about the WRIGHT TOOL - 6976 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 6976 Impact Socket is a robust tool designed for SAE measurements. With a socket size of 13/16 in and an overall length of 3 1/4 in, this deep impact socket offers ample bolt clearance at 29/64 in. The drive size is set at 3/4 in, making it suitable for various applications that require precise fitting. This product adheres to the ASME B107.110 standards, ensuring its compatibility with bolts as fasteners.
Crafted from high-quality alloy steel, this impact socket exhibits durability and strength to withstand heavy-duty use. It features a black oxide finish which enhances its resistance against corrosion and wear over time. The double hex output type coupled with the unique 12-point socket shape provides efficient engagement with fasteners reducing slippage during use.
This non-magnetic Impact Socket by Wright Tool is not insulated nor tether ready but has been rated for impact usage indicating its suitability for high torque operations. Despite not having locking or non-sparking properties, it's built to deliver reliable performance under demanding conditions due to its deep socket depth and impact rating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.