Zoro Homepage

3/4 in Drive Impact Socket Deep Socket, black oxide, 19 mm

  • Mfr # 69-19MM

  • Zoro # G7953057


product price: $29.89
/ea

Key Features

Drive Size
3/4 in
Overall Length
79 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69-19MM
Zoro #
G7953057
UPC #
00076799729132
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
19mm
Overall Length
79 mm
Socket Depth
Deep
Socket Length
79 mm
Socket Size
19 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Impact Rated
Yes
Standards
ASME B107.110
Drive Type
Impact
Material
Hot Forged Alloy Steel
Socket Type
Deep Impact
Category Type
Impact Socket
Output Type
6 pt
Measurement Type
Metric
Bolt Clearance
11.1 mm
Tether Ready
No
Locking
No
Non-Sparking
No
Non-Magnetic
Yes
Compatible Fastener Type
Bolts
Socket Shape
6-Point
Insulated
No
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Product Type
Impact Socket
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated

Description

Product details about the WRIGHT TOOL - 69-19MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 69-19MM Impact Socket is a robust tool designed for use with bolts. It features a socket size of 19mm and an overall length of 3 1/8 inches, making it suitable for tasks requiring deep reach. The socket depth is classified as 'deep', providing ample bolt clearance at 11.1 mm. This metric measurement type tool has a drive size of 3/4 inch, adhering to the ASME B107.110 standards.
Constructed from alloy steel, this impact socket offers durability and resistance against wear and tear, ensuring long-lasting performance under regular usage conditions. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against rust and corrosion.
This deep impact socket is built to accommodate six-point fasteners, offering reliable engagement with compatible bolts due to its six-point output type design. Despite being non-insulated and non-sparking, it's rated for impact driving applications which makes it versatile in various work settings where such tools are required. Please note that this product does not feature tether readiness or locking capabilities; however, it is non-magnetic which can be beneficial in certain scenarios where magnetic interference could pose issues.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.