Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive Impact Socket Deep Socket, black oxide, 24 mm

  • Mfr # 69-24MM

  • Zoro # G8358506


product price: $29.89
/ea

Key Features

Drive Size
3/4 in
Overall Length
79 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69-24MM
Zoro #
G8358506
UPC #
00076799729170
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
24mm
Overall Length
79 mm
Socket Depth
Deep
Socket Size
24 mm
Socket Length
79 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Drive Type
Impact
Standards
ASME B107.110
Material
Hot Forged Alloy Steel
Category Type
Impact Socket
Socket Type
Deep Impact
Output Type
6 pt
Impact Rated
Yes
Measurement Type
Metric
Insulated
No
Compatible Fastener Type
Bolts
Socket Shape
6-Point
Non-Sparking
No
Bolt Clearance
14.3 mm
Locking
No
Tether Ready
No
Non-Magnetic
Yes
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included

Description

Product details about the WRIGHT TOOL - 69-24MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 69-24MM Impact Socket is a robust tool designed for use with bolts. It features a socket size of 24mm and an overall length of 3 1/8 inches, making it suitable for tasks requiring deep reach. The socket depth is classified as 'deep', providing ample bolt clearance at 14.3 mm. This product adheres to the metric measurement type, which aligns well with international standards and broadens its usability across various industries.
Crafted from durable alloy steel, this impact socket boasts resilience and longevity under rigorous usage conditions. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. The socket shape is a sturdy 6-point design that can withstand high torque applications due to its impact-rated nature.
This particular model does not feature insulation or tether-ready capabilities; however, it's non-magnetic property makes it versatile in environments where magnetic interference could be problematic. The drive type is specifically designed for impacts with a drive size of 3/4 inch outputting to a matching six points on the receiving end.
In terms of compatibility, this deep impact socket works effectively with fasteners such as bolts while complying with ASME B107.110 standards – ensuring reliable performance across different work scenarios.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.