Zoro Homepage

3/4 in Drive Impact Socket Deep Socket, black oxide, 26 mm

  • Mfr # 69-26MM

  • Zoro # G8297116


product price: $29.99
/ea

Key Features

Drive Size
3/4 in
Overall Length
88.9 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69-26MM
Zoro #
G8297116
UPC #
00076799729187
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
26mm
Overall Length
88.9 mm
Socket Depth
Deep
Socket Size
26 mm
Socket Length
88.9 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Output Type
6 pt
Category Type
Impact Socket
Drive Type
Impact
Material
Hot Forged Alloy Steel
Socket Type
Deep Impact
Standards
ASME B107.110
Impact Rated
Yes
Measurement Type
Metric
Socket Shape
6-Point
Bolt Clearance
63.4 mm
Tether Ready
No
Non-Magnetic
Yes
Non-Sparking
No
Insulated
No
Locking
No
Compatible Fastener Type
Bolts
Tether Status
Not Tether Capable
Product Type
Impact Socket
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included

Description

Impact Socket, Socket Size 26 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Deep, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Bolt Clearance 63.4 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.