Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive Impact Socket Deep Socket, black oxide, 33 mm

  • Mfr # 69-33MM

  • Zoro # G7892123


product price: $40.59
/ea

Key Features

Drive Size
3/4 in
Overall Length
88.9 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69-33MM
Zoro #
G7892123
UPC #
00076799741981
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
33mm
Overall Length
88.9 mm
Socket Depth
Deep
Socket Size
33 mm
Socket Length
88.9 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Output Type
6 pt
Socket Type
Deep Impact
Standards
ASME B107.110
Drive Type
Impact
Impact Rated
Yes
Category Type
Impact Socket
Measurement Type
Metric
Locking
No
Socket Shape
6-Point
Tether Ready
No
Non-Magnetic
Yes
Bolt Clearance
61 mm
Non-Sparking
No
Compatible Fastener Type
Bolts
Insulated
No
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Product Type
Impact Socket
Includes Thin Wall
No Thin Wall

Description

Product details about the WRIGHT TOOL - 69-33MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 69-33MM Impact Socket is a robust tool designed for metric measurements. With a socket size of 33mm and an overall length of 3 1/2 inches, this impact socket offers ample bolt clearance at 61 mm. The deep socket depth and the drive size of 3/4 inch make it suitable for various applications requiring precision and power. This product adheres to ASME B107.110 standards, ensuring its quality and reliability.
Crafted from durable alloy steel, this impact socket is built to withstand high torque applications while maintaining its integrity over time. Its black oxide finish not only enhances its aesthetic appeal but also provides additional resistance against corrosion, extending the lifespan of the tool. The six-point output type further contributes to its durability by distributing force evenly across fastener surfaces, reducing wear on both the tool and fasteners.
This deep impact socket is compatible with bolts as per the compatible fastener type attribute provided in the list above. It's important to note that while this product isn't tether ready or insulated, it does offer non-magnetic properties which can be beneficial in certain work scenarios where magnetic interference could pose issues. However, please be aware that despite being impact rated for heavy-duty use, it doesn't feature locking or non-sparking attributes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.