Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive Impact Socket Deep Socket, black oxide, Steel, 1 9/16 in

  • Mfr # 6950

  • Zoro # G8126036


product price: $47.19
/ea

Key Features

Drive Size
3/4 in
Overall Length
3 1/2 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6950
Zoro #
G8126036
UPC #
00076799069504
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
1-9/16 in
Overall Length
3 1/2 in
Socket Depth
Deep
Socket Length
3 1/2 in
Socket Size
1 9/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Impact Rated
Yes
Material
Hot Forged Alloy Steel
Standards
ASME B107.110
Socket Type
Deep Impact
Output Type
6 pt
Category Type
Impact Socket
Drive Type
Impact
Measurement Type
SAE
Non-Magnetic
Yes
Tether Ready
No
Bolt Clearance
2 11/32 in
Locking
No
Socket Shape
6-Point
Compatible Fastener Type
Bolts
Non-Sparking
No
Insulated
No
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Product Type
Impact Socket
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall

Description

Product details about the WRIGHT TOOL - 6950 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 6950 Impact Socket is a robust tool designed for SAE measurements. With an overall length of 3 1/2 inches and a socket size of 1-9/16 inches, this deep impact socket offers ample bolt clearance at 2-11/32 inches. The drive size is set at 3/4 inch, making it suitable for various tasks requiring such specifications.
Crafted from durable alloy steel, the WRIGHT TOOL - 6950 Impact Socket is built to withstand high torque applications as indicated by its 'Impact Rated' attribute. It features a black oxide finish that enhances its resistance against corrosion and wear over time. This deep impact socket has a six-point shape which provides increased torque and reduces the risk of slipping or rounding off fasteners.
This product adheres to ASME B107.110 standards, demonstrating its quality and reliability in professional settings. It's compatible with bolts as per the compatible fastener type attribute, providing versatility in usage across different tasks involving such fasteners. Please note that this item does not have non-sparking, insulated, locking or tether ready attributes; however it is non-magnetic which can be beneficial in certain work scenarios where magnetic interference could pose issues.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.