Zoro Homepage

3/4 in Drive Impact Socket Deep Socket, black oxide, Steel, 11/16 in

  • Mfr # 6972

  • Zoro # G8384451


product price: $36.29
/ea

Key Features

Drive Size
3/4 in
Overall Length
3 1/4 in
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6972
Zoro #
G8384451
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
11/16 in
Overall Length
3 1/4 in
Socket Depth
Deep
Socket Size
11/16 in
Socket Length
3 1/4 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
Drive Type
Impact
Socket Type
Deep Impact
Output Type
Double Hex
Impact Rated
Yes
Material
Hot Forged Alloy Steel
Standards
ASME B107.110
Category Type
Impact Socket
Measurement Type
SAE
Locking
No
Tether Ready
No
Non-Magnetic
Yes
Insulated
No
Compatible Fastener Type
Bolts
Non-Sparking
No
Bolt Clearance
3/8 in
Socket Shape
12-Point
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction

Description

Product details about the WRIGHT TOOL - 6972 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 6972 Impact Socket is a deep impact socket with an SAE measurement type. It features a socket size of 11/16 in and an overall length of 3 1/4 in, making it suitable for various applications requiring these dimensions. The drive size is 3/4 in, designed to accommodate compatible tools. This item also offers bolt clearance of 3/8 in, providing adequate space for bolts during use.
Constructed from alloy steel, this impact socket is built to withstand the rigors of heavy-duty work. Its black oxide finish not only enhances its durability but also adds a professional aesthetic appeal to the tool. The double hex output type and the non-magnetic feature further enhance its functionality by ensuring reliable performance under different working conditions.
This product falls under the category type 'Impact Socket' and has been crafted following ASME B107.110 standards, demonstrating its quality construction and design integrity. With a total number of points being twelve (12-point), it's compatible with fastener types such as bolts which aligns well with its deep impact nature. However, please note that this item does not come tether ready nor insulated; it's also not classified as non-sparking or locking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.