Zoro Homepage

3/4 in Drive Impact Socket Deep Socket, black oxide, Steel, 2 1/4 in

  • Mfr # 69102

  • Zoro # G8256062


product price: $72.19
/ea

Key Features

Drive Size
3/4 in
Overall Length
4 1/4 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69102
Zoro #
G8256062
UPC #
00076799763389
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
2-1/4 in
Overall Length
4 1/4 in
Socket Depth
Deep
Socket Length
4 1/4 in
Socket Size
2 1/4 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Impact Rated
Yes
Drive Type
Impact
Socket Type
Deep Impact
Material
Hot Forged Alloy Steel
Output Type
6 pt
Category Type
Impact Socket
Standards
ASME B107.110
Measurement Type
SAE
Compatible Fastener Type
Bolts
Bolt Clearance
2 1/2 in
Insulated
No
Non-Sparking
No
Socket Shape
6-Point
Non-Magnetic
Yes
Locking
No
Tether Ready
No
Fastener-Holding Type
Friction
Product Type
Impact Socket
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included

Description

Product details about the WRIGHT TOOL - 69102 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 69102 Impact Socket is a robust tool designed for SAE measurements. With a socket size of 2-1/4 in and an overall length of 4-1/4 in, it provides ample bolt clearance at 2-1/2 in. This deep impact socket features a drive size of 3/4 in, making it suitable for various applications that require precise torque control.
Crafted from durable alloy steel, this impact socket is built to withstand high levels of strain during use. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. The product's six-point shape ensures maximum contact with the fastener, reducing the risk of slippage or rounding off corners.
This non-magnetic impact socket adheres to ASME B107.110 standards and is specifically designed for compatibility with bolts. Despite not being insulated or tether ready, it maintains its functionality as an integral part of any toolbox due to its impact-rated design which can handle heavy-duty tasks efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.