Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive Impact Socket Deep Socket, black oxide, Steel, 2 1/8 in

  • Mfr # 6968

  • Zoro # G8302576


product price: $55.39
/ea

Key Features

Drive Size
3/4 in
Overall Length
3 3/4 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6968
Zoro #
G8302576
UPC #
00076799069689
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
2-1/8 in
Overall Length
3 3/4 in
Socket Depth
Deep
Socket Length
3 3/4 in
Socket Size
2 1/8 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Socket Type
Deep Impact
Drive Type
Impact
Impact Rated
Yes
Output Type
6 pt
Category Type
Impact Socket
Standards
ASME B107.110
Material
Hot Forged Alloy Steel
Measurement Type
SAE
Non-Sparking
No
Insulated
No
Bolt Clearance
2 7/16 in
Socket Shape
6-Point
Tether Ready
No
Compatible Fastener Type
Bolts
Non-Magnetic
Yes
Locking
No
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction
Product Type
Impact Socket
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included

Description

Impact Socket, Socket Size 2 1/8 in, 6-Point, Hot Forged Alloy Steel, Black Oxide, Deep, Impact, Drive Size 3/4 in, SAE, Impact Rated Yes, Bolt Clearance 2 7/16 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.