Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive Impact Socket Deep Socket, black oxide, Steel, 2 3/8 in

  • Mfr # 69106

  • Zoro # G8215864


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Overall Length
4 1/4 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69106
Zoro #
G8215864
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
2-3/8 in
Overall Length
4 1/4 in
Socket Depth
Deep
Socket Length
4 1/4 in
Socket Size
2 3/8 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Socket Type
Deep Impact
Output Type
6 pt
Drive Type
Impact
Impact Rated
Yes
Category Type
Impact Socket
Standards
ASME B107.110
Measurement Type
SAE
Non-Sparking
No
Non-Magnetic
Yes
Bolt Clearance
2 1/2 in
Insulated
No
Compatible Fastener Type
Bolts
Tether Ready
No
Socket Shape
6-Point
Locking
No
Fastener-Holding Type
Friction
Product Type
Impact Socket
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated

Description

Product details about the WRIGHT TOOL - 69106 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 69106 Impact Socket is a robust tool designed for SAE measurement type. With a socket size of 2-3/8 in, it offers ample bolt clearance at 2-1/2 in. The deep impact socket has an overall length of 4-1/4 in and features a six-point shape, making it suitable for various applications involving bolts. Its drive size is set at 3/4 in, providing adequate compatibility with corresponding tools.
Constructed from durable alloy steel, this impact socket is built to withstand high-intensity work environments. It's finished with black oxide which enhances its durability and resistance against wear and tear. Despite not being insulated or tether ready, the tool stands out due to its non-magnetic property which can be beneficial during certain operations.
This product falls under the category type 'Impact Socket' and adheres to ASME B107.110 standards indicating its quality build and design integrity. Although it does not feature locking capabilities or non-sparking attributes, it remains a reliable choice for tasks requiring an impact-rated tool that delivers on performance consistently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.