Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive Impact Socket Deep Socket, black oxide, Steel, 2 5/16 in

  • Mfr # 69104

  • Zoro # G7800457


product price: $70.99
/ea

Key Features

Drive Size
3/4 in
Overall Length
4 1/4 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69104
Zoro #
G7800457
UPC #
00076799763396
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
2-5/16 in
Overall Length
4 1/4 in
Socket Depth
Deep
Socket Length
4 1/4 in
Socket Size
2 5/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Drive Type
Impact
Material
Hot Forged Alloy Steel
Impact Rated
Yes
Socket Type
Deep Impact
Category Type
Impact Socket
Standards
ASME B107.110
Output Type
6 pt
Measurement Type
SAE
Non-Sparking
No
Locking
No
Compatible Fastener Type
Bolts
Bolt Clearance
2 1/2 in
Insulated
No
Tether Ready
No
Non-Magnetic
Yes
Socket Shape
6-Point
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Product Type
Impact Socket
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included

Description

Product details about the WRIGHT TOOL - 69104 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 69104 Impact Socket is a robust tool designed for SAE measurements. With a socket size of 2 5/16 in and an overall length of 4 1/4 in, this deep impact socket provides ample bolt clearance at a depth of 2 1/2 in. The drive size is set at a substantial 3/4 inch, making it suitable for various tasks that require such dimensions.
Crafted from durable alloy steel, the WRIGHT TOOL - Impact Socket offers long-lasting performance. It features a black oxide finish which enhances its resistance to wear and tear. This non-magnetic tool has been built to ASME B107.110 standards with an output type of six points, indicating its high-quality construction and design.
This product falls under the category type 'Impact Socket' and is rated for impact use. Its six-point socket shape makes it compatible with bolts as fasteners, offering versatility across different applications. However, please note that this item does not come with locking or tether ready capabilities nor is it insulated or non-sparking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.