Zoro Homepage

3/4 in Drive Impact Socket Deep Socket, black oxide, Steel, 3 in

  • Mfr # 69126

  • Zoro # G7815613


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Overall Length
4 3/4 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69126
Zoro #
G7815613
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
3 in
Overall Length
4 3/4 in
Socket Depth
Deep
Socket Length
4 3/4 in
Socket Size
3 in

Description

Product details about the WRIGHT TOOL - 69126 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 69126 Impact Socket is a robust tool designed for SAE measurements. With a socket size of 3 inches and an overall length of 4 3/4 inches, this deep impact socket provides ample bolt clearance at 3 1/4 inches. The drive size is set at a sturdy 3/4 inch, making it suitable for various types of work that require such specifications.
Constructed from durable alloy steel, the WRIGHT TOOL - 69126 Impact Socket is built to withstand high-impact tasks. It features a black oxide finish which contributes to its longevity by providing resistance against rust and corrosion. This product has been crafted with precision in mind; its six-point socket shape ensures maximum contact with fasteners thereby reducing slippage during use.
This impact-rated tool adheres to ASME B107.110 standards and is compatible with bolts as per the fastener type specification provided. Despite being non-insulated, non-sparking, and non-magnetic, it maintains its functionality without compromising on performance or durability. Please note that this item does not come tether-ready or equipped with locking capabilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.